Skip to Content
Merck
All Photos(1)

Key Documents

G002600

HPLC Analysis of Antihypertensive Drugs on Ascentis® RP-Amide (UV, 254 nm)

application for HPLC

Sign Into View Organizational & Contract Pricing

Select a Size


Select a Size

Change View

About This Item


technique(s)

HPLC: suitable

test parameters

column: Ascentis RP-Amide, 15 cm x 4.6 mm I.D., 5 μm particles (565324-U)
mobile phase: [A] 10 mM monobasic potassium phosphate (pH 3.0 with phosphoric acid); [B] acetonitrile; (80:20, A:B)
flow rate: 1 mL/min
column temp.: 35 °C
detector: UV, 254 nm
injection: 10 μL
sample: 50 μg/mL each in mobile phase

suitability

application for HPLC

application(s)

pharmaceutical (small molecule)

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Pindolol

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service