Skip to Content
Merck
All Photos(1)

Key Documents

G002136

HPLC Analysis of Selegiline and Amphetamine Metabolites on Discovery® HS F5

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

HPLC: suitable

test parameters

column: Discovery HS F5, 5 cm × 4.6 mm I.D., 5 μm particles (567513-U)
mobile phase: [A] water (10 mM ammonium acetate, pH 4.0 with acetic acid: [B] acetonitrile (v/v), (25:75, A:B)
flow rate: 1.0 mL/min
column temp.: 40 °C
detector: UV, 210 nm
injection: 10 μL
sample: 50 μg/mL each in mobile phase

suitability

application for HPLC

application(s)

clinical
forensics and toxicology

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service