Skip to Content
Merck
All Photos(1)

Key Documents

97757-U

Supelco

VersaPak® Silica Cartridge

20-45 μm, matrix active group Spherical Silica, I.D. × L 23 mm × 53 mm, pkg of 20

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

composition

bed wt., 11 g

packaging

pkg of 20

parameter

60 psi max. pressure

technique(s)

LPLC: suitable

I.D. × L

23 mm × 53 mm

matrix active group

Spherical Silica

particle size

20-45 μm

Looking for similar products? Visit Product Comparison Guide

Legal Information

VersaPak is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service