Skip to Content
Merck
All Photos(1)

Key Documents

97727-U

Supelco

C18 Silica Gel Inorganic Adsorbent

spherical, 200-400 mesh, pkg of 100g

Synonym(s):

reverse phase resin

Sign Into View Organizational & Contract Pricing

Select a Size

100 G
$623.00

$623.00


In StockDetails


Request a Bulk Order

Select a Size

Change View
100 G
$623.00

About This Item

UNSPSC Code:
12000000
NACRES:
NC.05

$623.00


In StockDetails


Request a Bulk Order

Product Name

C18 Silica gel spherical, pkg of 100 g

grade

high-purity grade

form

powder

feature

endcapped

packaging

pkg of 100 g

technique(s)

LPLC: suitable

surface area

480 m2/g

matrix

Silica

matrix active group

C18

particle size

200-400 mesh
40-75 μm

pore size

0.7-0.9 cm3/g pore volume
70 Å pore size

separation technique

reversed phase

General description

High purity grade silica gel offers the lowest moisture content, tightest particle size distribution, minimal impurities and greatest lot-to-lot consistency which results in greater reproducibility of the separation process. It is useful for all types of low pressure, medium pressure, and flash column chromatography. It can be applied to the clean-up and purification of a wide range of synthetic and natural compounds. A spherical particle shape results in more homogenous packing characteristics, providing sharper peak adsorption and elution curve.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Sekar Jinendiran et al.
Bioorganic chemistry, 103, 104149-104149 (2020-08-31)
Inflammation is pivotal for the development of gastrointestinal cancer and linked to poor survival and limited therapeutic options. In this study, six structurally different carotenoids were isolated and identified from the methanolic extract of Exiguobacterium acetylicum S01 namely lycopene (Car-I)

Questions

1–4 of 4 Questions  
  1. What is the particle size of Product 97727-U, Flash C18 Silica?

    1 answer
    1. The VersaFlash C18 spherical silica, 97727-U, has a particle size of 45-75 microns, and a pore size of 70 Angstroms.

      Helpful?

  2. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  3. Can I get pre-packed columns of Flash C18 silica, Product 97727-U?

    1 answer
    1. Supelco packs VersaFlash C18 Spherical Silica into VersaPak cartridges that are compatible with a number of Flash Purification Systems.

      Helpful?

  4. Why should I choose to use Supelco's Product 97727-U, Flash C18 Silica?

    1 answer
    1. The VersaFlash C18 is a spherical silica, rather than an irregular silica.  Spherical silica leads to higher sample loading capacity and better separation efficiency. Columns packed with VersaFlash C18 silica give a sharper end curve during elution, utilizing less solvent.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service