Skip to Content
Merck
All Photos(1)

Documents

854179-U

Supelco

Crimp seals (magnetic) with PTFE/silicone septa, pkg/100

gold seal (magnetic, with 5 mm center hole), (silcone blue transparent/PTFE transparent), diam. × thickness 20 mm × 3.0 mm, open center

Synonym(s):

Magnetic Crimp Caps with Septa

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

(silcone blue transparent/PTFE transparent)
gold seal (magnetic, with 5 mm center hole)

feature

closure type crimp seal
open center

hardness

45 (Durometer: shore A)

packaging

pkg of 100 ea

diam. × thickness

20 mm × 3.0 mm

fitting

thread for 20 mm

compatibility

for use with Carlo Erba HS500/HS800
for use with Fisons HS500

Looking for similar products? Visit Product Comparison Guide

Related Categories

Other Notes

Recommended for: CE HS500 and HS800 autosamplers

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service