807210
TSKgel® DEAE-5PW (20 µm) HPLC Columns
L x I.D. 2.5 cm × 6 mm, DEAE (diethylaminoethyl) phase
Synonym(s):
TSKgel® DEAE-5PW Guards and Guardgel Kits
About This Item
Product Name
TSKgel® DEAE-5PW Guardgel Kit, phase DEAE (diethylaminoethyl), L × I.D. 2.5 cm × 6 mm, 20 μm particle size
material
stainless steel
product line
TSKgel®
feature
counter ion Cl-
manufacturer/tradename
Tosoh 07210
parameter
≤1 M salt concentration
≤20% organic solvent
10-45 °C temperature
technique(s)
HPLC: suitable
L × I.D.
2.5 cm × 6 mm
matrix
polymer particle platform
matrix active group
DEAE (diethylaminoethyl) phase
particle size
20 μm
pore size
1000 Å
operating pH
2-12
separation technique
anion exchange
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
102.2 °F
Flash Point(C)
39 °C
Personal Protective Equipment
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service