796-0685
GC Analysis of Volatiles in Water on Equity-1 after SPME using 30 μm PDMS Fiber
suitable for GC, application for SPME
About This Item
technique(s)
gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable
test parameters
sample/matrix: 0.7 mL water spiked with 2-600 μg/liter each analyte, 0.25 g NaCl added
SPME fiber: 30 μm PDMS (57309)
extraction: headspace, 12 sec (no stirring), ambient temp.
desorption process: 2-3 min, 250 °C (0.75-1.0 mm I.D. inj. port liner)
column: Equity-1, 10 m × 0.20 mm I.D., 1.2 μm (available on request)
oven: 70 °C (0.2 min) to 180 °C at 50 °C/min
detector: FID, 250 °C
suitability
application for SPME
application(s)
environmental
food and beverages
Legal Information
Analyte
SPME fiber
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service