Skip to Content
Merck
All Photos(1)

Key Documents

794-0863

GC Analysis of Gasoline Residue in Arson Samples on a 100% Methyl Column after SPME using 100 μm PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

SPME fiber: polydimethylsiloxane phase fiber, 100 μm headspace sampling (20 min) 10 sec desorption (splitless mode) (57300-U)
column: 100% methyl polysiloxane, 30 m × 0.25 mm I.D., 0.25 μm (Supelco equivalent, Equity-1, 28046-U)
oven: 35 °C (2 min) to 220 °C at 10 °C/min, hold 2 min, to 300 °C at 30 °C/min, hold 5 min
inj. temp.: splitless (closed 3 min), 220 °C (2 mm I.D. injector liner)
detector: FID, 300 °C
carrier gas: helium, 1 mL/min (split 50:1)

suitability

application for SPME

application(s)

forensics and toxicology

Analyte

Description

    m-Xylene
    p-Xylene
    Naphthalene
    Toluene
    Ethylbenzene
    o-Xylene
    1,2,3-Trimethylbenzene
    1,2,4-Trimethylbenzene
    2-Methylnaphthalene
    1-Methylnaphthalene
    See All (10)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service