Skip to Content
Merck
All Photos(1)

Key Documents

794-0695

GC Analysis of PCB Congeners in Stream Sediment on SPB®-Octyl after SPME using 100 μm PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 5 g stream sediment, downstream from industrial sites
SPME fiber: PDMS, 100 μm (57300-U) (57300-U)
extraction: headspace, 90 °C/30 min
desorption process: 280 °C/2 min, splitless
column: SPB®-Octyl, 30 m × 0.25 mm I.D., 0.25 μm (24218-U)
oven: 50 °C/1 min at 10 °C/min to 150 °C/0 min

suitability

application for SPME

application(s)

environmental

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service