Skip to Content
Merck
All Photos(1)

Key Documents

794-0047

GC Analysis of Semivolatiles in Water on a 5% Phenyl Column after SPME using 7 μm PDMS

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: water spiked with PAHs and phthalates at 50 ppb
SPME fiber: polydimethylsiloxane, 7 μm (57302)
extraction: direct immersion in water, 15 min (rapid stirring)
column: 5% Phenyl Polysiloxane, 30 m × 0.25 mm I.D., 0.25 μm (Supelco equivalent, SLB-5ms, 28471-U)
oven: 60 °C (3 min), 10 °C/min to 320 °C
inj. temp.: 280 °C
detector: MS, scan range m/z = 45-465 at 0.6 sec/scan
carrier gas: helium, 40 cm/sec at 60 °C

suitability

application for SPME

application(s)

environmental
food and beverages

Analyte

Description

    Fluorene
    Di-n-butyl phthalate, analytical standard, ampule of 5000 mg
    Acenaphthene-d10
    Acenaphthylene
    Benz[a]anthracene
    Benzo[a]pyrene
    Benzo[k]fluoranthene
    Benzyl butyl phthalate
    Bis(2-ethylhexyl) phthalate
    Dibenz[a,h]anthracene
    Diethyl phthalate
    Indeno[1,2,3-cd]pyrene
    Perylene-d12
    Phenanthrene
    Pyrene
    Anthracene
    Chrysene
    Naphthalene
    Acenaphthene
    Benzo[b]fluoranthene
    Dimethyl phthalate
    See All (21)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service