Skip to Content
Merck
All Photos(1)

Key Documents

72023AST

Supelco

Astec® CHIRALDEX B-DA Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.12 μm

Synonym(s):

GC column, chiral, beta-dextran

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,920.00

$2,920.00


Check Cart for Availability


Select a Size

Change View
1 EA
$2,920.00

About This Item

UNSPSC Code:
41115710
NACRES:
SB.54

$2,920.00


Check Cart for Availability

material

fused silica

Quality Level

description

GC capillary column

packaging

pkg of 1 ea

parameter

-10-200 °C temperature (isothermal)
-10-220 °C temperature (programmed)

Beta value

500

df

0.12 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

non-bonded; 2,6-di-O-pentyl-3-methoxy derivative of β-cyclodextrin phase

application(s)

agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)

column type

capillary chiral

separation technique

chiral

Looking for similar products? Visit Product Comparison Guide

General description

CHIRALDEX B-DA requires that analytes possess a minimum of two ring structures, one of which is unsaturated (aromatic) α, β to the stereogenic center. Examples include fluoxetine, methylphenidate and chloropheniramine. Inclusion complexation or proper fit between the analyte and cyclodextrin cavity is the dominant enantioselectivity mechanism for the DA series. There must be an includable group α or β to the stereogenic center for chiral recognition. Since CHIRALDEX DA columns most effectively separate multi-ring analytes, analysis temperatures are often higher than 150°C. Enantioselectivity has been observed at temperatures >200°C (fluoxetine acetyl derivative).

Chem/Phys Resistance

Temp. Limits:
  • -10 °C to 200 °C isothermal, 220 °C programmed

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIRALDEX is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Structurally informative response patterns of some monoterpenoids found in volatile oils to gas chromatography on two commercial dipentylated cyclodextrin phases
Betts, T.J.
Journal of Chromatography A, 639 (2), 366-370 (1993)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service