67505-U
BIOshell A400 Protein C18 (3.4 μm) HPLC Columns
L × I.D. 0.5 cm × 2.1 mm, HPLC Guard Cartridge, pkg of 3 ea
About This Item
Recommended Products
product name
BIOshell A400 Protein C18 Guard Column, L × I.D. 0.5 cm × 2.1 mm, 3.4 μm particle size, pkg of 3 ea
material
stainless steel hardware
Quality Level
Agency
suitable for USP L1
product line
BIOshell
feature
endcapped
analyte chemical class(es)
proteins
packaging
pkg of 3 ea
manufacturer/tradename
BIOshell
extent of labeling
1% carbon loading
parameter
0-90 °C temperature
600 bar pressure (8702 psi)
technique(s)
HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
L × I.D.
0.5 cm × 2.1 mm
surface area
15 m2/g
matrix
superficially porous particle
matrix active group
C18 (octadecyl), diisobutyloctadecyl bonding phase
particle size
3.4 μm
pore size
400 Å
operating pH range
1-8
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service