Skip to Content
Merck
All Photos(1)

Key Documents

59991-U

Supelco

Supel Carbon LC (2.7 µm) HPLC Columns

L × I.D. 5 cm × 3.0 mm, HPLC Column

Synonym(s):

Supel Carbon LC, 2.7 μm HPLC Column

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,400.00

$2,400.00


Check Cart for Availability


Select a Size

Change View
1 EA
$2,400.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

$2,400.00


Check Cart for Availability

Product Name

Supel Carbon LC, 2.7 μm HPLC Column, column L × I.D. 5 cm × 3.0 mm

material

stainless steel column

Agency

suitable for USP L109

product line

Supel

packaging

1 ea of

parameter

≤250 °C temp. limit
≤9000 psi max. pressure (620 bar)

technique(s)

HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable

column L × I.D.

5 cm × 3.0 mm

surface area

155 m2/g

matrix

porous graphitic carbon (PGC) particle platform

particle size

2.7 μm

pore size

200 Å pore size

operating pH range

1-14

separation technique

mixed mode
reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Supel Carbon LC is a high-speed, ultra-high performance liquid chromatography column based on 200 Å porous graphitic carbon (PGC) particle technology. The PGC particle provides a 100% carbon plane for the analytes to interact with via hydrophobic interactions and through ionic interactions via the polar retention effect on graphite (PREG) effect. This particle design exhibits high column efficiency for polar compounds
and enhanced retention of compounds typically requiring hydrophilic interaction liquid chromatography (HILIC) to retain. Through the use of patent-pending synthetic procedures, a narrow particle size distribution is prevalent with this technology, further enhancing the chromatographic performance that this column can display.

Analysis Note

The target analytes include polar compounds, non-polar compounds, and structural isomers.

Recommended products

The use of a Supel Carbon LC 2.7 μm guard cartridge is recommended for the protection of your HPLC column. Guard cartridge kit, Cat. No. 59989-U, includes the appropriate Supel Carbon LC, 2.7 μm HPLC guard cartridge as well as the necessary holder. A pack of three replacement guard cartridges may be purchased using Cat. No. 59988-U. Additionally, a stand-alone guard cartridge holder may be purchased using Cat. No. 59999-U.

Legal Information

Supel is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Evaluation of PGC Stationary Phases Under High-Temperature LC Conditions for the Analysis of Parabens in Food Samples
La Tella R, et al.
LC-GC, 36(5), 8-8 (2023)

Articles

Ultra-high performance liquid chromatographic (UHPLC) separation of polar herbicides, paraquat and diquat using SupelTM Carbon LC column with baseline resolution, excellent peak shape, and good lot-to-lot reproducibility.

LC-MS/MS method quantifies similar polar nucleotide activated sugars using Supel™ Carbon LC column for simultaneous analysis.

A shortened review of fundamentals of Porous Graphitic Carbon (PGC) materials. What they are and how do they work as a stationary phase material in HPLC?.

Polar graphitic carbon enables UHPLC separation of highly polar pesticides, herbicides, and Vitamin D metabolites, advancing liquid chromatography capabilities.

Related Content

Supel Carbon LC U/HPLC columns facilitate high-temperature and high-pressure separation of polar or charged compounds.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service