The column is designed for use with an organic additive of less than 10% in the mobile phase. Using 50% acetonitrile may lead to damage of the column and is therefore not recommended.
59335-U
SUPELCOGEL™ Pb (9 µm) HPLC Columns
L × I.D. 10 cm × 7.8 mm
Synonym(s):
SUPELCOGEL™ 6% Cross Linked HPLC Columns
Select a Size
$1,690.00
Select a Size
About This Item
$1,690.00
Recommended Products
Product Name
SUPELCOGEL™ Pb, 6% Crosslinked HPLC Column, 9 μm particle size, L × I.D. 10 cm × 7.8 mm
material
stainless steel column
Agency
suitable for USP L34
product line
SUPELCOGEL™
feature
endcapped: no
manufacturer/tradename
SUPELCOGEL™
packaging
1 ea of
parameter
69 bar pressure (1000 psi)
85 °C max. temp.
technique(s)
HPLC: suitable
L × I.D.
10 cm × 7.8 mm
matrix
sulfonated polystyrene/divinylbenzene, spherical particle platform
polymeric
particle size
9 μm
separation technique
ligand exchange
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Is it permissible to inject samples containing 50% acetonitrile onto the Supelcogel Pb column?
1 answer-
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
-
What is the % crosslinkage of the SUPELCOGEL Columns?
1 answer-
All SUPELCOGEL resins are 6% crosslinked, except the SUPELCOGEL Ag2, which is 4%.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service