58570AST
CHIRALPAK® CBH (5 μm) HPLC Columns
L × I.D. 10 cm × 3 mm, HPLC Column
Select a Size
$6,830.00
Estimated to ship on13 May 2025
Select a Size
About This Item
$6,830.00
Estimated to ship on13 May 2025
Recommended Products
Product Name
CHIRALPAK® CBH HPLC Column, 5 μm particle size, L × I.D. 10 cm × 3 mm
material
stainless steel column
Quality Level
product line
CHIRALPAK®
packaging
pkg of 1 ea
manufacturer/tradename
CHIRALPAK®
parameter
137 bar pressure (2000 psi)
20-30 °C temperature
40 °C max. temp.
technique(s)
HPLC: suitable
L × I.D.
10 cm × 3 mm
matrix
fully porous particle
matrix active group
cellobiohydrolase phase
particle size
5 μm
operating pH
2-8
separation technique
chiral
Looking for similar products? Visit Product Comparison Guide
General description
Features:
- Direct reversed phase resolution of chiral molecules
- Stable with a variety of organic modifiers
- Available in analytical and semi-preparative sizes
(1) Hermansson, J. Direct liquid chromatographic resolution of racemic drugs using a1-acid glycoprotein as the chiral stationary phase. J. Chromatogr. A, 1983, 269, 71-80.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service