The installation process involves the following steps:
1.Install the guard cartridge into the holder as shown in the attached document.
2.Connect the tubing from the HPLC injector to the inlet of the guard column holder with the cone-shaped ferrule pointed down towards the end of the tubing.
3.Install the tubing/nut/ferrule provided in the kit to the outlet of the guard column holder, following the same process as described in step no. 2.
4.Connect the outlet tubing from the guard holder to the analytical HPLC column, again, following the same procedure as directed in step no. 2.
581373-U
Ascentis® C18 (5 µm) HPLC Columns
L × I.D. 2 cm × 4 mm, HPLC Guard Cartridge Kit with 1 Cartridge holder + 1 Guard Cartridge
Select a Size
$462.00
Select a Size
About This Item
$462.00
Recommended Products
Product Name
Ascentis® C18 Supelguard Guard Cartridge, Kit, 5 μm particle size, L × I.D. 2 cm × 4 mm
material
stainless steel column
Quality Level
Agency
suitable for USP L1
product line
Ascentis®
feature
endcapped
packaging
pkg of 1 kit
extent of labeling
25% Carbon loading
parameter
≤70 °C temp. range
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
2 cm × 4 mm
surface area
450 m2/g
impurities
5 ppm metals
matrix
fully porous particle
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
100 Å
operating pH range
2-8
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Footnote
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Protocols
Reversed-phase HPLC sometimes requires ion pairing for adequate retention of polar compounds due to hydrophobic interactions.
-
Could you provide me with details on how to connect the product 581373-U to the respective column 581325-U?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service