Skip to Content
Merck
All Photos(1)

Key Documents

575653-U

Supelco

SPE 96-Deep Square Well Collection Plate

well volume 2 mL, polypropylene, pk of 50

Synonym(s):

SPE 96-Well Collection Plate, 2mL, pk 50

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$865.00

$865.00


Available to ship on22 April 2025Details


Request a Bulk OrderRequest a Sample

Select a Size

Change View
50 EA
$865.00

About This Item

UNSPSC Code:
41115854
NACRES:
NB.21

$865.00


Available to ship on22 April 2025Details


Request a Bulk OrderRequest a Sample

material

polypropylene

Quality Level

packaging

pk of 50

technique(s)

solid phase extraction (SPE): suitable

well volume

2 mL

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

This Sigma-Aldrich article discusses how the HybridSPE-Phospholipid Technology works and how the phospholipids are removed.

Questions

  1. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service