Skip to Content
Merck
All Photos(2)

Key Documents

57249-U

Supelco

IonSense® PDMS/DVB SPE-it Tips

pkg of 96 ea

Synonym(s):

SPME LC TIps

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NB.21

packaging

pkg of 96 ea

fiber L

1 cm

matrix active group

PDMS/DVB

application(s)

food and beverages

compatibility

for use with pipettor or robotic liquid handling systems

Looking for similar products? Visit Product Comparison Guide

General description

Low cost, micro-sample prep devices consisting of a coated microfiber held in place in a micropipette tip making it compatible with both multi-channel pipettors and robotic liquid handling systems. The tips are sold in a 96 well tray configuration.

Other Notes

SPME LC tips and fibers are for combined one-step microsampling and sample preparation of biological samples. The PDMS/DVB coated tips are perfect for extraction of moderately polar semivolatile or volatile analytes. These tips are for either direct sampling from biological aqueous based matrices or headspace analysis. Analyte desorption is achieved through exposure to common LC organic solvents. This technology is unique it allows for the direct measurement of free analyte fraction whereas other technologies can only measure total sample analyte concentration. These tips can be used for both solvent desorption into LC and/or direct MS desorption. Low cost, micro-sample prep devices consisting of a coated microfiber held in place in a micropipette tip making it compatible with both multi-channel pipettors and robotic liquid handling systems. The tips are sold in a 96 well tray configuration.

For extraction of a wider range of polar and nonpolar analytes, try our SPME LC Tips, C18 (P/N 57234-U).

Legal Information

IonSense is a registered trademark of IonSense, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

J Tytgat et al.
International journal of legal medicine, 109(3), 150-154 (1996-01-01)
The most common alkyl nitrites encountered in forensic toxicology are iso-butyl, n-butyl and iso-pentyl(amyl) nitrites. All have become popular as an aphrodisiac, especially among the homosexual population. Alkyl nitrites are a volatile and unstable group of compounds, which hydrolyse in
Jermiah Y Shen et al.
Journal of separation science, 35(19), 2544-2552 (2012-08-22)
The presence of triclosan and triclocarban, two endocrine-disrupting chemicals and antimicrobial agents, and transformation products of triclocarban, 1,3-di(phenyl)urea, 1,3-bis(4-chlorophenyl)urea and 1,3-bis(3,4-dichlorophenyl)urea, in tap water, treated household drinking water, bottled water, and river water samples were investigated using solid-phase micro-extraction coupled
A P Arisseto et al.
Food additives & contaminants. Part A, Chemistry, analysis, control, exposure & risk assessment, 29(12), 1832-1839 (2012-08-23)
Selected commercial processed foods available in the Brazilian market (306 samples) were analysed for furan content using a validated gas chromatography-mass spectrometry method preceded by headspace solid phase micro-extraction (HS-SPME-GC/MS). Canned and jarred foods, including vegetable, meat, fruit and sweet
Alfredo Koch et al.
Phytochemistry, 71(17-18), 2190-2198 (2010-10-23)
2-Methoxy-3-isobutylpyrazine (MIBP) contributes a bell pepper aroma to many grape cultivars and has a reported aroma threshold of ∼2 ng L(-1) in water. The purpose of this study was twofold: (1) develop a procedure using headspace solid phase micro-extraction combined
J H Han et al.
Journal of food science, 73(8), E349-E355 (2008-11-21)
Physical properties of whey protein isolate (WPI) coating solution incorporating ascorbic palmitate (AP) and alpha-tocopherol (tocopherol) were characterized, and the antioxidant activity of dried WPI coatings against lipid oxidation in roasted peanuts were investigated. The AP and tocopherol were mixed

Related Content

A demonstration of the use of innovative BioSPME fibers for the selective extraction of drugs and polar metbolites from biological matrices.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service