Skip to Content
Merck
All Photos(1)

Key Documents

57217

Supelco

Supelclean ENVI-Chrom P SPE Bulk Packing

pkg of 50 g

Sign Into View Organizational & Contract Pricing

Select a Size

50 G
$1,050.00

$1,050.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
50 G
$1,050.00

About This Item

UNSPSC Code:
41115712

$1,050.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

packaging

pkg of 50 g

technique(s)

solid phase extraction (SPE): suitable

surface area

900 m2/g

matrix

styrene/divinylbenzene

matrix active group

polystyrene-divinylbenzene phase

diameter

80-160 μm

pore size

20-300 Å

application(s)

food and beverages

separation technique

reversed phase

General description

Styrene/divinyl benzene co-polymer

Retention Mechanism: Reversed-phase or Adsorption
Sample Matrix Compatibility: Aqueous solutions

  • Particle Size: 80-160 μm; Spherical Shape; Pore Size: 110- 175Å; Surface Area: 900m2/g
  • Highly crosslinked, neutral, specially cleaned styrenedivinylbenzene resin used to retain hydrophobic compounds with some hydrophilic functionality under reversed phase conditions
  • Highly resistant to extreme pH conditions
  • Typical applications include aromatics and phenolic compounds from aqueous sample matrices
  • Used for priority pollutant phenols from aqueous samples

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Reversed-phase interaction will retain most molecules with hydrophobic character; it is very useful for extracting analytes that are very diverse in structure within the same sample.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service