Skip to Content
Merck
All Photos(1)

Key Documents

57144-U

Supelco

Supelclean Coconut Charcoal SPE Tube

bed wt. 2 g, volume 6 mL, pk of 30

Synonym(s):

Carbon SPE cartidge, 6 mL

Sign Into View Organizational & Contract Pricing

Select a Size

30 EA
$462.00

$462.00


Available to ship on23 April 2025Details


Request a Bulk OrderRequest a Sample

Select a Size

Change View
30 EA
$462.00

About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

$462.00


Available to ship on23 April 2025Details


Request a Bulk OrderRequest a Sample

material

polypropylene tube

Quality Level

product line

Supelclean

composition

bed wt., 2 g

packaging

pk of 30

technique(s)

solid phase extraction (SPE): suitable

volume

6 mL

matrix active group

charcoal bonding

application(s)

food and beverages

General description

Retention Mechanism: Reversed-phase
Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water)

  • Particle Sz.: 80/120 mesh
  • Developed specifically for EPA Method 521 - "Determination of Nitrosamines in Drinking Water by Solid Phase Extraction and Capillary Column Gas Chromatography with Large Volume Injection and Chemical Ionization Tandem Mass Spectrometry (MS/MS)"

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Does the QA recovery test method adhere to EPA method 521?

    1 answer
    1. The SPE testing method for NDMA and NDBA recovery resembles the EPA 521 method, but it uses FID instead of MSMS detection

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service