57143
Supelclean™ENVI™-Chrom P SPE Tube
bed wt. 100 mg, volume 1 mL, pk of 108
About This Item
Recommended Products
material
polypropylene tube
composition
bed wt., 100 mg
packaging
pk of 108
technique(s)
solid phase extraction (SPE): suitable
surface area
900 m2/g
volume
1 mL
matrix
Styrene/Divinyl Benzene Coopolymer Resin base material
matrix active group
polystyrene-divinylbenzene phase
diameter
80-160 μm
pore size
20-300 Å
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Retention Mechanism: Reversed-phase or Adsorption
Sample Matrix Compatibility: Aqueous solutions
- Particle Size: 80-160 μm; Spherical Shape; Pore Size: 110- 175 Å; Surface Area: 900 m2/g
- Highly crosslinked, neutral, specially cleaned styrenedivinylbenzene resin used to retain hydrophobic compounds with some hydrophilic functionality under reversed phase conditions
- Highly resistant to extreme pH conditions
- Typical applications include aromatics and phenolic compounds from aqueous sample matrices
- Used for priority pollutant phenols from aqueous samples
Legal Information
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Reversed-phase interaction will retain most molecules with hydrophobic character; it is very useful for extracting analytes that are very diverse in structure within the same sample.
Related Content
FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service