Skip to Content
Merck
All Photos(1)

Key Documents

57082-U

Supelco

Supelclean LC-Alumina-A SPE Tube

bed wt. 1 g, volume 3 mL, pk of 54

Sign Into View Organizational & Contract Pricing

Select a Size

54 EA
$272.00

$272.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
54 EA
$272.00

About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

$272.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

material

polypropylene tube

composition

bed wt., 1 g

packaging

pk of 54

technique(s)

solid phase extraction (SPE): suitable

volume

3 mL

matrix

Alumina for acidic pH (~5); Brockmann Act. I base material

matrix active group

Alumina phase

particle size

60-325 mesh

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service