Skip to Content
Merck
All Photos(1)

Key Documents

57052

Supelco

Supelclean LC-8 SPE Tube

bed wt. 500 mg, volume 6 mL, pkg of 30 ea

Sign Into View Organizational & Contract Pricing

Select a Size

30 EA
$233.00

$233.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
30 EA
$233.00

About This Item

UNSPSC Code:
41115712

$233.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

material

PE frit (20 μm porosity)
polypropylene hardware

feature

endcapped

composition

bed wt., 500 mg

packaging

pkg of 30 ea

extent of labeling

7% C loading

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

volume

6 mL

matrix active group

C8 (octyl) bonding

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Reversed-phase interaction will retain most molecules with hydrophobic character; it is very useful for extracting analytes that are very diverse in structure within the same sample.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service