565320-U
Ascentis® RP-Amide (3 µm) HPLC Columns
L × I.D. 5 cm × 4.6 mm, HPLC Column
Synonym(s):
RP-Amide Reversed-Phase Chromatography Column
About This Item
Recommended Products
product name
Ascentis® RP-Amide HPLC Column, 3 μm particle size, L × I.D. 5 cm × 4.6 mm
material
stainless steel column
Agency
suitable for USP L60
product line
Ascentis®
feature
endcapped
manufacturer/tradename
Ascentis®
packaging
1 ea of
extent of labeling
19.5% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
5 cm × 4.6 mm
surface area
450 m2/g
surface coverage
2.7 μmol/m2
impurities
<5 ppm metals
matrix
fully porous particle
silica gel high purity, spherical
matrix active group
amide, alkyl phase
particle size
3 μm
pore size
100 Å
operating pH range
2-8
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Ascentis RP-Amide is a new generation ultra low bleed, embedded polar group (EPG) phase that provides orthogonal selectivity and increased resolution for HPLC and LC-MS analysis of polar compounds. The Ascentis RP-Amide is the first choice in embedded polar group HPLC phases.
Application
- A validated UHPLC method for the determination of caffeoylquinic and di-caffeoylquinic acids in green coffee extracts using an RP-Amide fused-core column.: This paper presents a validated UHPLC method employing an RP-Amide fused-core column for the accurate determination of caffeoylquinic and di-caffeoylquinic acids in green coffee extracts, highlighting the column′s efficiency and robustness (Fibigr et al., 2018).
Features and Benefits
- Excellent retention and peak shape for polar compounds
- 100% aqueous compatibility
- Ultra low bleed, LC-MS compatible
- Unique selectivity
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service