Skip to Content
Merck
All Photos(2)

Documents

55308-U

Supelco

Supel Tox Tricho

volume 6 mL, pk of 30

Synonym(s):

Supel Tox

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

polypropylene tube

composition

bed wt., 2 g (1.5g bottom, 500mg top)

packaging

pk of 30

technique(s)

solid phase extraction (SPE): suitable

volume

6 mL

matrix active group

Tricho MIP coating

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

General description

The need for a quick, simplistic sample cleanup approach prior to chromatographic mycotoxin analysis has brought about SPE cartridges that significantly decrease sample prep time, increase reproducibility, and are more user friendly as compared to the industry standard immunoaffinity columns. In addition the Supel Tox SPE approach requires less equipment and fewer consumables, providing an additional cost savings .

Unlike the multiple step “bind and elute” strategy implemented when using immunoaffinity columns, the Supel Tox AflaZea, DON, and Tricho SPE cartridges employ an “interference removal” strategy which saves time by eliminating wash steps prior to elution of aflatoxin, zearalenone, deoxynivalenol, and tricothecenes (type A and B), respectively. Cartridges removing interferences associated with analysis of the above and fumonisins (B1 and B2) as well as ochratoxin A are also available as a part of our Supel Tox product offering.

Features and Benefits

  • Removes interferences associated with mycotoxin analysis.
  • Better reproducibility than the current industry standard, immunoaffinity columns.
  • Time associated with sample preparation is up to ten times faster than that related to immunoaffinity columns.
  • Basic and quick methodology requiring little additional method development.
  • Improved shelf life over immunoaffinity columns due to thermally stable format. No refrigeration required for shipping and storage.

Legal Information

Supel is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Supel™ Tox video demonstrates how this SPE product accomplishes mycotoxin sample prep in fewer steps, with better reproducibility and higher sample throughput than IAC.

Detailed list of mycotoxin analysis products for Food & Beverage manufacturers and testers, ensuring safety standards.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service