Skip to Content
Merck
All Photos(1)

Key Documents

54259-U

Supelco

Large Volume SPE Reservoir

PTFE body, for use with 6 mL polypropylene SPE tubes, volume 25 mL, pk of 3

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
$399.00

$399.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
3 EA
$399.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.21

$399.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

material

PTFE body

Quality Level

packaging

pk of 3

technique(s)

solid phase extraction (SPE): suitable

volume

25 mL

application(s)

food and beverages

compatibility

for use with 6 mL polypropylene SPE tubes

Looking for similar products? Visit Product Comparison Guide

General description

Large volume SPE reservoirs are designed to increase the head space volume of standard polypropylene SPE tubes. Because these reservoirs are designed to connect directly to the mouth of the SPE tube, they are ideal for gravity applicatioins where increased headspace volume is required.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service