Skip to Content
Merck
All Photos(1)

Key Documents

54081-U

Supelco

ORBO558 LpDNPH 300/150 mg Sorbent Tube

W,W,W separators, glass tube size × L 8 mm × 115 mm, pkg of 20 ea

Synonym(s):

LpDNPH ORBO Tube

Sign Into View Organizational & Contract Pricing

Select a Size

20 EA
$413.00

$413.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
20 EA
$413.00

About This Item

UNSPSC Code:
12190000
NACRES:
NB.24

$413.00


Check Cart for Availability

Request a Bulk Order

material

W,W,W separators

Quality Level

Agency

NIOSH 2016 (Appendix B)

description

Bed A: 300 mg
Bed B: 150 mg

product line

ORBO

packaging

pkg of 20 ea

technique(s)

active air sampling: suitable

glass tube size × L

8 mm × 115 mm

matrix

2,4-dinitrophenylhydrazine (DNPH) on High Purity Silica Gel (20-40 mesh)

application(s)

air monitoring
environmental
industrial hygiene

compatibility

configured for high flow rates, up to 2.0L/min

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Legal Information

ORBO is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service