Skip to Content
Merck
All Photos(1)

Key Documents

53755-U

Supelco

Ascentis® Express 90 Å OH5 (2.7 μm) HPLC Columns

L × I.D. 7.5 cm × 2.1 mm, HPLC Column

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,230.00

$1,230.00


Estimated to ship on31 May 2025



Select a Size

Change View
1 EA
$1,230.00

About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52

$1,230.00


Estimated to ship on31 May 2025


Product Name

Ascentis® Express OH5, 2.7 μm HPLC Column, 2.7 μm particle size, L × I.D. 7.5 cm × 2.1 mm

material

stainless steel column

Agency

suitable for USP L86

product line

Ascentis®

feature

endcapped: no

manufacturer/tradename

Ascentis®

packaging

1 ea of

parameter

<60 °C temp. range
600 bar max. pressure (9000 psi)

technique(s)

HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable

L × I.D.

7.5 cm × 2.1 mm

surface area

135 m2/g

impurities

<5 ppm metals

matrix

Fused-Core particle platform
superficially porous particle

matrix active group

hydroxy, penta- phase

particle size

2.7 μm

pore size

90 Å pore size

operating pH

2-9

application(s)

food and beverages

separation technique

hydrophilic interaction (HILIC)

Looking for similar products? Visit Product Comparison Guide

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Paweł Kubica et al.
Analytical and bioanalytical chemistry, 406(13), 3013-3018 (2014-03-26)
The influence of sucrose combustion products on smoking and nicotine addiction is still controversial because the presence of the sucrose may be treated as a source of aldehydes and organic acids. In e-liquids used as refills for electronic cigarettes, which

Questions

  1. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service