Skip to Content
Merck
All Photos(1)

Key Documents

52613-U

Supelco

Discovery® DSC-18Lt SPE Tube

bed wt. 500 mg, volume 3 mL, pk of 54

Synonym(s):

Discovery® DSC-18Lt, PK54 3ML 500 mg

Sign Into View Organizational & Contract Pricing

Select a Size

54 EA
$318.00

$318.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
54 EA
$318.00

About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

$318.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

material

polypropylene tube

Quality Level

feature

endcapped

composition

bed wt., 500 mg

packaging

pk of 54

extent of labeling

11% C loading

technique(s)

solid phase extraction (SPE): suitable

surface area

480 m2/g

volume

3 mL

matrix

silica gel base material (irregularly shaped, acid washed)

matrix active group

C18 (octadecyl) bonding

particle size

50 μm

pore size

70 Å pore size

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Retention Mechanism: Reversed-phase
Sample Matrix Compatibility: Aqueous solutions (biological fluids, water)

  • Monomerically bonded, octadecyl (11 %C), endcapped
  • Increased retention for moderately polar hydrophobic molecules
  • Used to elute very large hydrophobic molecules that are too strongly retained on DSC-18.
  • Offers opportunity to differentiate between drug metabolites in bioanalysis applications
  • Use this less retentive phase for the rapid release of hydrophobic compounds using weaker organic solvents at lower volumes

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Reversed-phase interaction will retain most molecules with hydrophobic character; it is very useful for extracting analytes that are very diverse in structure within the same sample.

Chromatograms

application for SPE, application for HPLC

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service