Skip to Content
Merck
All Photos(1)

Key Documents

508616

Supelco

Septa, PTFE/Silicone

blue PTFE/silicone, diam. × thickness 20 mm × 0.045 in., hardness 30 (Durometer: shore A), pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$178.00

$178.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$178.00

About This Item

UNSPSC Code:
41122001

$178.00


Check Cart for Availability

Request a Bulk Order

material

PTFE face
blue PTFE/silicone
silicone body

hardness

30 (Durometer: shore A)

packaging

pkg of 100 ea

manufacturer/tradename

Chromacol 20-ST101

parameter

250 °C temp. limit

O.D.

20 mm

diam. × thickness

20 mm × 0.045 in.

Looking for similar products? Visit Product Comparison Guide

General description

It is used as an air-tight seal, and prevents contamintion

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service