505013-40
Discovery® RP-Amide C16 (5 µm) HPLC Columns
L × I.D. 15 cm × 4 mm, HPLC Column
Synonym(s):
RP-AmideC16 reversed-phase HPLC column
About This Item
Recommended Products
product name
Discovery® RP-AmideC16 HPLC Column, 5 μm particle size, L × I.D. 15 cm × 4 mm
material
stainless steel column
Agency
suitable for USP L60
product line
Discovery®
feature
endcapped
manufacturer/tradename
Discovery®
packaging
1 ea of
extent of labeling
11% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
15 cm × 4 mm
surface area
200 m2/g
surface coverage
2.6 μmol/m2
impurities
<10 ppm metals
matrix
silica gel, high purity, spherical base material
fully porous particle
matrix active group
amide, alkyl phase
particle size
5 μm
pore size
180 Å
operating pH range
2-8
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- Excellent retention and resolution of polar compounds
- Unique selectivity compared to C18
- Excellent peak shape and efficiency
- Less hydrophobic than C18 columns
- Compatible with 100% aqueous mobile phases
Legal Information
guard cartridge
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service