Skip to Content
Merck
All Photos(1)

Key Documents

33310-U

Replacement septa for Mininert® valves

Replacement Mininert Septa, L × O.D. 0.308 in. × 3.175 mm (0.125 in.), pkg of 50 ea

Synonym(s):

Mininert Valve Septa Replacements

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$112.00

$112.00


Available to ship on16 April 2025Details


Request a Bulk Order

Select a Size

Change View
50 EA
$112.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$112.00


Available to ship on16 April 2025Details


Request a Bulk Order

material

red silicone septa

packaging

pkg of 50 ea

L × O.D.

0.308 in. × 3.175 mm (0.125 in.)

application(s)

environmental

General description

Replacement septa for Mininert® valves, used in Mininert® valves, is available for screw-cap and crimp-top vials.

Legal Information

Mininert is a registered trademark of Valco Instruments Co. Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service