Skip to Content
Merck
All Photos(1)

Key Documents

29869-U

Supelco

SLB®-IL76i Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.20 μm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,300.00

$1,300.00


Check Cart for Availability


Select a Size

Change View
1 EA
$1,300.00

About This Item

UNSPSC Code:
41115710
NACRES:
SB.54

$1,300.00


Check Cart for Availability

material

fused silica

Quality Level

parameter

≤25-270 °C temperature (isothermal or programmed)

Beta value

313

df

0.20 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Non-bonded; tri(tripropylphosphoniumhexanamido)triethylamine bis(trifluoromethanesulfonyl)imide phase

column type

capillary highly polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: The SLB-IL76i phase structure is engineered with numerous interaction mechanisms, resulting in selectivity differences even when compared to columns with similar GC column polarity scale values. Also a good GCxGC column choice.
USP Code: None
Phase: Non-bonded; Tri(tripropylphosphoniumhexanamido)triethylamine bis(trifluoromethanesulfonyl)imide
Temp. Limits: subambient to 270 °C (isothermal or programmed)

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Michelle S S Amaral et al.
Analytical and bioanalytical chemistry, 410(19), 4615-4632 (2017-11-12)
This study investigates applications and performance evaluation of SLB-IL60, SLB-IL76 and SLB-IL111 columns, in relation to a DB-Wax column, for the analysis of coffee volatile compounds. Both standards and an authentic coffee sample were analysed, with solid-phase microextraction (SPME) sampling

Protocols

Ionic liquid capillary GC columns enhance polar analyte inertness, addressing challenges in chromatography with improved stationary phases.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service