Skip to Content
Merck
All Photos(1)

Key Documents

29691-U

Supelco

SLB®-ILD3606 Capillary GC Column

L × I.D. 60 m × 0.25 mm, df 0.20 μm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,300.00

$2,300.00


Check Cart for Availability


Select a Size

Change View
1 EA
$2,300.00

About This Item

UNSPSC Code:
41115710
NACRES:
SB.54

$2,300.00


Check Cart for Availability

material

fused silica

Quality Level

Agency

ASTM® D3606

parameter

50-260 °C temperature (isothermal or programmed)

Beta value

313

df

0.20 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

60 m × 0.25 mm

matrix active group

Non-bonded; 1,5-di(2,3-dimethylimidazolium)pentane bis(trifluoromethanesulfonyl)imide phase

application(s)

chemicals and industrial polymers
petroleum

column type

capillary extremely polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: Modified (deactivated) version of SLB-IL111 provides better inertness. Each column is tested to ensure resolution and sharp peaks shapes of aromatics and alcohols. Excellent at separations involving benzene (and other aromatics) and oxygenates in petroleum products, such as gasoline. Also a good GCxGC column choice.
USP Code: None.
Phase:
  • Non-bonded
  • 1,5-Di(2,3-dimethylimidazolium)pentane bis(trifluoromethylsulfonyl)imide
Temp. Limits:
  • 50 °C to 260 °C (isothermal or programmed)

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Ionic liquid capillary GC columns enhance polar analyte inertness, addressing challenges in chromatography with improved stationary phases.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service