Skip to Content
Merck
All Photos(1)

Key Documents

29131-U

Supelco

Interlocked vial with fused glass insert, crimp top

volume 0.3 mL, amber glass vial, Interlocked vial (with fused-in insert), crimp top, 11 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$207.00

$207.00


Available to ship on09 April 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$207.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$207.00


Available to ship on09 April 2025Details


Request a Bulk Order

material

amber glass vial

feature

closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

0.3 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

General description

The new Interlock Vial/Insert limited volume vial is a 300 μL flange top glass insert permanently fused into 12 x 32 mm glass vials. This product provides the user with the convenience and performance of a one piece microvial at a fraction of the cost.
  • The flange top centers the inserts into the vial
  • Glass to glass fusion eliminates concerns about contaminants
  • Vials are made of borosilicate, Type 1 glass with a choice of clear or amber glass
·

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service