Skip to Content
Merck
All Photos(1)

Documents

29001-U

Supelco

Vials, screw top, R.A.M. (9 mm thread), large opening, 12 x 32 mm

volume 2 mL, clear glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.43

material

clear glass

feature

closure type screw thread vial
large opening, (6 mm)

packaging

pkg of 1 × 1000 ea (29001-U)

O.D. × H × I.D.

12 mm × 32 mm × 6.0 mm

volume

2 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Compatible with robotic arm autosamplers
  • Replaces crimp top autosampler vials
  • Large target area for needle
  • Utilizes Step Vial design to center insert
The R.A.M.TM (robotic arm machine) vial is specifically designed to work with a robotic arm autosampler. This 12 x 32 mm vial has a shortened screw thread area (9 mm), providing a larger space between the edge of the cap and the shoulder of the vial to be grasped by the robotic arm. This feature makes the vial an excellent alternative to crimp cap autosampler vials.
The R.A.M.vial incorporates a Step Vial design inside the vial neck that allows precise centering of limited volume inserts in the vial, another plus for automated system use. The wide mouth opening is 40% larger than standard crimp style vials. This larger opening provides a larger target area for needle penetration and helps prevent bent needles.
These vials function similarly to the Kimble ROBO Vial, National's Target DP, Sun 1, and Wheaton's ABC vial.

Legal Information

R.A.M. is a trademark of J.G. Finneran Associates, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service