Skip to Content
Merck
All Photos(1)

Key Documents

28913-U

Supelco

SLB®-IL76 Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.20 μm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,290.00

$1,290.00


Available to ship on17 April 2025Details



Select a Size

Change View
1 EA
$1,290.00

About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290
NACRES:
SB.54

$1,290.00


Available to ship on17 April 2025Details


material

fused silica

Quality Level

parameter

≤25-270 °C temperature (isothermal or programmed)

Beta value

313

df

0.20 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Non-bonded; Tri(tripropylphosphoniumhexanamido)triethylamine bis(trifluoromethanesulfonyl)imide phase

column type

capillary highly polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: The first of our second generation ionic liquid columns. Phase structure engineered with numerous interaction mechanisms, resulting in selectivity differences even when compared to columns with similar GC column polarity scale values. Launched in 2009.
USP Code: None
Phase:
  • Non-bonded
  • Tri(tripropylphosphoniumhexanamido)triethylamine bis(trifluoromethylsulfonyl)imide
Temp. Limits:
  • Subambient to 270 °C (isothermal or programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Michelle S S Amaral et al.
Analytical and bioanalytical chemistry, 410(19), 4615-4632 (2017-11-12)
This study investigates applications and performance evaluation of SLB-IL60, SLB-IL76 and SLB-IL111 columns, in relation to a DB-Wax column, for the analysis of coffee volatile compounds. Both standards and an authentic coffee sample were analysed, with solid-phase microextraction (SPME) sampling

Articles

In order to cover a broad range of possible solute-stationary phase interactions, 95 solutes with varied functional groups were selected to perform stationary phase characterization.

Protocols

Ionic liquid capillary GC columns enhance polar analyte inertness, addressing challenges in chromatography with improved stationary phases.

Chromatograms

suitable for GC

Questions

1–2 of 2 Questions  
  1. Are all the SLB Ionic Liquid Capillary Columns GC-MS compatible?

    1 answer
    1. SLB-IL59, SLB-IL60, SLB-IL61, SLB-IL76, SLB-IL82, SLB-IL100 and SLB-IL111 Ionic Liquid Capillary Columns are all GC-MS compatible.

      Helpful?

  2. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service