Skip to Content
Merck
All Photos(1)

Key Documents

28286-U

Supelco

Empty Tube with Frit for GERSTEL® TD

glass TD tube, fritted, O.D. × I.D. × L 6 mm × 4 mm × 7 in., pkg of 1 ea

Synonym(s):

Empty Tube for Thermal Desorption

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

material

glass TD tube

feature

fritted

packaging

pkg of 1 ea

technique(s)

active air sampling: suitable

O.D. × I.D. × L

6 mm × 4 mm × 7 in.

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for use with Gerstel® TDS A & TDS2

General description

Empty Tube with Frit for GERSTEL® TD is used for packing other adsorbents or sample preparation applications.

Legal Information

GERSTEL is a registered trademark of Gerstel GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service