Skip to Content
Merck
All Photos(1)

Documents

26012

Supelco

Glass Packed GC Column (fits Agilent, Configuration "A")

phase SP®-1000, 0.1%, matrix 80/100 Carbopack C support, L × O.D. × I.D. 6.0 ft (1.8 m) × 1/4 in. × 2.0 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700

material

glass column

Agency

EPA TO-1 (solvents, butyl aromatics)

manufacturer/tradename

Agilent

parameter

0-225 °C temperature (isothermal or programmed)

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

6.0 ft (1.8 m) × 1/4 in. × 2.0 mm

matrix

80/100 Carbopack C support

matrix active group

SP®-1000 phase, 0.1%

column type

packed GC

compatibility

for use with Agilent Configuration A

Looking for similar products? Visit Product Comparison Guide

General description

Use a glass column for applications where high inertness is required, such as for the analysis of active analytes. All glass columns undergo a proprietary high temperature silanization to ensure inertness. This column fits Agilent 5880, 5890, 6890. 7820, and 7890 (configuration A, on-column injection, all detectors except TCD).

Legal Information

SP is a registered trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service