Skip to Content
Merck
All Photos(1)

Documents

25463

Supelco

Mol Sieve 5A PLOT Capillary GC Column

L × I.D. 30 m × 0.53 mm, average thickness 30 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

description

PLOT = Porous Layer Open Tubular

parameter

≤25-300 °C temperature (isothermal or programmed)

average thickness

30 μm

df

30 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.53 mm

matrix active group

Aluminosilicate phase

application(s)

chemicals and industrial polymers
food and beverages

column type

capillary PLOT

Looking for similar products? Visit Product Comparison Guide

General description

Porous-layer open-tubular (PLOT) columns are a powerful tool used for analyzing fixed gases, light hydrocarbons and volatile solvents in gas chromatography method. They are mostly preferred over traditional packed columns. Molecular Sieve 5A support in stainless steel gas chromatographic column generally finds application during the measurement of atmospheric nitrous oxide as it has a great affinity for water. It also helps in displacing some trapped gases.
Application: This column can be used for the separation of many permanent gas components, such as oxygen, nitrogen, carbon monoxide, and methane, in less than five minutes. More difficult separations, such as argon from oxygen, can be achieved by using subambient temperatures. These columns possess the strongest adsorption strength of any PLOT column.
USP Code: None
Phase:
  • Aluminosilicate
Temp. Limits:
  • Subambient to 300 °C (isothermal or programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Porous layer open-tubular capillary columns: preparations, applications and future directions.
Zhenghua Ji
Journal of Chromatography A, 842 (1), 115-142 (1999)
Measurement of atmospheric nitrous oxide using a molecular sieve 5A trap and gas chromatography.
Miles LD.
Analytical Chemistry, 43 (8), 1113-1115 (1971)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service