24023INT
SP®-2340 Intuvo Capillary GC Column
L × I.D. 60 m × 0.25 mm, df 0.20 μm, for use with Agilent Intuvo GC
Synonym(s):
SP®-2340 Capillary GC Column
About This Item
material
fused silica
df
0.20 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
60 m × 0.25 mm
matrix active group
Non-bonded; poly(biscyanopropyl siloxane) phase
column type
capillary highly polar
compatibility
for use with Agilent Intuvo GC
Looking for similar products? Visit Product Comparison Guide
General description
USP Code: This column meets USP G5 requirements.
Phase:
- Non-bonded
- Poly(biscyanopropyl siloxane)
- Subambient to 250 °C (isothermal or programmed)
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service