Skip to Content
Merck
All Photos(1)

Key Documents

23302-U

Supelco

SPB®-1 Capillary GC Column

L × I.D. 60 m × 0.75 mm, df 1.00 μm

Synonym(s):

F.S. Cap. SPB-1 60m 0.75mm 1.0um

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$3,360.00

$3,360.00


Check Cart for Availability


Select a Size

Change View
1 EA
$3,360.00

About This Item

UNSPSC Code:
12000000
eCl@ss:
32119290
NACRES:
SB.54

$3,360.00


Check Cart for Availability

material

fused silica

Agency

meets requirements for USP G1, G2, and G9

parameter

-60-300 °C temperature (isothermal)
-60-320 °C temperature (programmed)

Beta value

188

df

1.00 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

60 m × 0.75 mm

matrix active group

Bonded; poly(dimethyl siloxane) phase

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column is often used for traditional general purpose applications, where a non-polar column is required. Analytes will be separated primarily according to boiling point.
USP Code: This column meets USP G1, G2, and G9 requirements.
Phase:
  • Bonded
  • Poly(dimethyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D., <2 μm: -60 °C to 320 °C (isothermal or programmed)
  • ≤0.32 mm I.D., ≥2 μm: -60 °C to 300 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: -60 °C to 300 °C (isothermal) or 320 °C (programmed)
  • ≥0.53 mm I.D., ≥2 μm: -60 °C to 260 °C (isothermal) or 280 °C (programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

L J Krutz et al.
Journal of chromatography. A, 999(1-2), 103-121 (2003-07-30)
Liquid-liquid extraction or solid-phase extraction followed by gas chromatography (GC) or high-performance liquid chromatography are traditional herbicide residue determination methods for environmental samples. Solid-phase microextraction (SPME) is a solventless, fast, and sensitive alternative herbicide residue extraction method that can be

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service