Skip to Content
Merck
All Photos(1)

Key Documents

22993

Supelco

Oxiclear Disposable Oxygen/Moisture Trap

1/4 in. fitting

Synonym(s):

DISPOSABLE PURIFIER 1/4 INCH EA

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$469.00

$469.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$469.00

About This Item

UNSPSC Code:
41115700

$469.00


Check Cart for Availability

Request a Bulk Order

fitting

1/4 in. fitting

Looking for similar products? Visit Product Comparison Guide

General description

Reduces oxygen to less than 1 ppm when the incoming level is below 10 ppm. Also removes some moisture, and organic contaminants.

Dimensions:
  • Oxiclear: 7 1/2 in. (19.0 cm) long x 1 7/8 in. (48 mm) diameter

Legal Information

Oxiclear is a trademark of Labclear

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service