Skip to Content
Merck
All Photos(1)

Key Documents

22487-U

Supelco

Supeltex M-2A Packed Column Ferrule, 1/16 in. Column O.D.

I.D. 1/16 in., 1/16 in. O.D. column, pkg of 10 ea

Synonym(s):

GC column ferrule 1/16 in. (10 pk)

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$135.00

$135.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
10 EA
$135.00

About This Item

UNSPSC Code:
41121815
NACRES:
SB.54

$135.00


Check Cart for Availability

Request a Bulk Order

packaging

pkg of 10 ea

maximum temperature

400 °C

I.D.

1/16 in.

compatibility

1/16 in. O.D. column

General description

Characteristics: Seals at 1/4 turn past fingertight. High reusability. Won′t stick to metal or glass.

Material Composition: DuPont VESPEL SP-21 (85% polyimide, 15% graphite)

Maximum Temperature:
400 °C
Ferrules are suitable for the attachment of the column and other glass components to the system. Flexible graphite ferrules withstand high temperatures and are capable of compression.[1]

Application

Supeltex M-2A vespel-ferrules were suitable for closing the opening of sorption tubes to prevent the layers from mixing during determination of concentrations of volatile hydrocarbons in air samples.[2]

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

The influence of sampling methods and different gas chromatographic systems on the determination of concentrations of volatile hydrocarbons in air samples.
Juszkiewicz, A., and B. Kijak
Polish Journal of Environmental Studies, 8, 389-394 (1999)
Walter Jennings
Gas Chromatography with Glass Capillary Columns (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service