Skip to Content
Merck
All Photos(1)

Key Documents

22453

Supelco

Supeltex M-2B Double-Tapered Ferrule

I.D. 0.4 mm, 0.10-0.25 mm to like I.D. Column, pkg of 2 ea

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$103.00

$103.00


Estimated to ship on15 April 2025


Request a Bulk Order

Select a Size

Change View
2 EA
$103.00

About This Item

UNSPSC Code:
41121815

$103.00


Estimated to ship on15 April 2025


Request a Bulk Order

packaging

pkg of 2 ea

technique(s)

gas chromatography (GC): suitable

I.D.

0.4 mm

compatibility

0.10-0.25 mm to like I.D. Column

Looking for similar products? Visit Product Comparison Guide

General description

  • Max. Temp.: 350 °C
  • Composition: DuPont VESPEL SP-211 (75% polyimide, 15% graphite, 10% PTFE)
  • Characteristics: Conforms easily to capillary column, ensuring an effective seal and less chance of breakage.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service