Skip to Content
Merck
All Photos(1)

Key Documents

22162-U

Supelco

Gas Sampling Bulb

size 250 mL, PTFE stopcock

Synonym(s):

Gas Sampling Bulb, 250 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$302.00

$302.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$302.00

About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

$302.00


Check Cart for Availability

Request a Bulk Order

material

PTFE stopcock

Quality Level

technique(s)

whole air sampling: suitable

size

250 mL

application(s)

air monitoring
environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

Use these glass bulbs to trap and transport a gas sample, then remove an aliquot (through the plug-type septum) for analysis. Oven annealed to resist damage during transportation and on-site use. Available with PTFE or high vacuum glass stopcocks. One half-hole cylindrical Thermogreen septum is included with each bulb.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Yao Du et al.
Environmental science & technology, 54(10), 6104-6114 (2020-05-02)
Geogenic ammonium in groundwater owing to mineralization of natural organic matter (NOM) has been reported in different geologic settings, but detailed mechanisms responsible for high ammonium concentration levels are poorly understood. To this end, we chose Quaternary high ammonium aquifer

Questions

  1. ガスサンプリング用真空採取瓶 22162Uに適合するセプタム品番は20608,20633でしょうか? また、20608,20633の違いを教えてください。

    1 answer
    1. The septa recommended for use with Product No. 22162-U (Gas Sampling Bulb) are sold under Product No. 20668 (Thermogreen® LB-1 Septa, cylindrical). These cylindrical half-hole septa are designed specifically for air sampling applications using gas sampling bulbs and purge & trap glassware. They are sold in a package of 100 septa.

      Product Nos. 20608 and 20633 (Thermogreen® LB-2 Septa, plug) are intended for use in the syringe injection system of Shimadzu brand gas chromatography (GC) instruments. The difference between 20608 and 20633 is simply the quantity of septa provided in a single package. 20608 ships with a package of 10 septa, whereas 20633 ships with a package of 50 septa.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service