Skip to Content
Merck
All Photos(1)

Key Documents

20974

Hamilton® GASTIGHT® syringe, 1700 series

1701NCH, volume 10 μL, needle size 26s ga, needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$313.00

$313.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$313.00

About This Item

UNSPSC Code:
41122001

$313.00


Check Cart for Availability

Request a Bulk Order

material

PTFE plunger tip
bevel tip stainless steel needle (point style 2)

needle size

26s ga

description

Gastight®

feature

needle type N (cemented) with Chaney adapter

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80004

needle L

51 mm (2 in.)

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton syringe is available in gas-tight type that minimizes the gas exchange during GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.[1]

Application

It has been used to sample the lung liquid from guinea pigs for analyzing blue dextran in centrifuged supernatant using spectrophotometry.[2]

Other Notes

Cemented Needle, with Chaney Adapter

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Effects of glucagon on in vitro liquid production by lungs from fetal guinea pigs.
Choo, N., A. L. Liu, and A. M. Perks
Archives of Disease in Childhood. Fetal and Neonatal Edition, 83.1, F28-F34 (2000)
Wolf, Don P.
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service