Skip to Content
Merck
All Photos(1)

Key Documents

20808-U

Sigma-Aldrich

PTFE tape

tape L × W 288 in. × 1/2 in., pkg of 1 roll

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$43.60

$43.60


Available to ship on22 April 2025Details



Select a Size

Change View
1 EA
$43.60

About This Item

UNSPSC Code:
41122410

$43.60


Available to ship on22 April 2025Details


material

PTFE tape

sterility

non-sterile

feature

250 °C (Maximum operating temperature)

packaging

pkg of 1 roll

tape L × W

288 in. × 1/2 in.

General description

Lubricate threads and eliminate leaks when making threaded pipe connections.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service