Skip to Content
Merck
All Photos(1)

Key Documents

20405

Supelco

GR-2 Septa

diam. 9.5 mm ( 3/8 in.), pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$114.00

$114.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$114.00

About This Item

UNSPSC Code:
41121800

$114.00


Check Cart for Availability

Request a Bulk Order

packaging

pkg of 100 ea

technique(s)

gas chromatography (GC): suitable

diam.

9.5 mm ( 3/8 in.)

Looking for similar products? Visit Product Comparison Guide

General description

GR-2 silicon rubber septa maybe fitted to make a gas-tight seal between the glass opening and the steel gas fitting.[1]
These low cost gray silicone rubber septa are designed for routine, isothermal use. For use with 50 °C to 200 °C inlet temperature.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

H2 production from marine and freshwater species of green algae during sulfur deprivation and considerations for bioreactor design.
Kari S.
International Journal of Hydrogen Energy, 33 (2), 511-521 (2008)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service