Skip to Content
Merck
All Photos(1)

Key Documents

20009-U

Supelco

Precleaned ORBO-2500 Replacement PUFs (2 pc)

pkg of 1 ea (includes 2 pieces per jar)

Synonym(s):

Large PUF Cartridges

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$228.00

$228.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 PKG
$228.00

About This Item

UNSPSC Code:
12190000
NACRES:
NB.24

$228.00


Check Cart for Availability

Request a Bulk Order

material

polyurethane (foam)

Quality Level

Agency

EPA 600 (8-80-038)

description

Replacements for ORBO-2500

product line

ORBO

feature

precleaned

packaging

pkg of 1 ea (includes 2 pieces per jar)

manufacturer/tradename

ORBO 2500

technique(s)

active air sampling: suitable

width × L

2.5 in. (63.5 mm) × 1.0 in. (25.4 mm)
2.5 in. (63.5 mm) × 2.0 in. (50.0 mm)

suitability

suitable for (Semivolatiles (pesticides, PCBs, PAHs))

application(s)

air monitoring
environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

Legal Information

ORBO is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service